
M12 male 0 Degree / M8 female 90 Degree LED, PUR 4x0.25 bk UL/CSA+drag chain 5m
Mfr # 7000-40521-3480400
Zoro # G400458781
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40521-3480400
Zoro #
G400458781
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
gray
Jacket Material
PVC
Shielded
yes
Mounting Style
inserted, tightened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.