
M12MALE 0 Degree/ M12 FEMALE 0 Degree SHIELDED, B-COD, INTERBUS, PUR 3x2x0.25 shielded violet 5m, PK10
Mfr # 7000-44051-7990500
Zoro # G700458320
product price: $2,196.99
/pk 10, $219.70/ea
Free Shipping & Returns
Key Features
Color
violet
Shielded
yes
Standards
Interbus (DIN 19258/EN50254/IEC 61158 conform)
Shielding
Copper braid
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-44051-7990500
Zoro #
G700458320
UPC #
-
Country of Origin
Germany
Details
Color
violet
Shielded
yes
Standards
Interbus (DIN 19258/EN50254/IEC 61158 conform)
Shielding
Copper braid
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Jacket Color
violet
Description
M12MALE 0°/ M12 FEMALE 0° SHIELDED,B-COD,INTERBUS, PUR 3x2x0.25 shielded violet 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.