Shop MURRELEKTRONIK
See all product information
Create Account
M12 MALE 0 Degree / MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 YELLOW, 1.5m
- Mfr # 7000-74311-7900300
- Zoro # G100458913
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Color
green
Standards
cURus (AWM-Style 20549/10532); CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Transmission Speed
10 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-74311-7900300
- Zoro #
- G100458913
- UPC #
- -
- Country of Origin
- Hungary
- Color
- green
- Standards
- cURus (AWM-Style 20549/10532); CE conform
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR
- Transmission Speed
- 10 Gbit/s
- Shielding
- Copper braid
- Shielded
- yes
- Mounting Style
- inserted
- Material
- PUR
Description
RJ45 male 0°/RJ45 male 0° Professio.-Line Gigabit, PUR 4x2xAWG26 shielded gn UL/CSA 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.