M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 1.5m

  • Mfr # 7000-40561-2300060

  • Zoro # G600458437


product price:  $31.89
/ea

Key Features

Color
gray
Jacket Material
PUR
Material
PUR
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40561-2300060
Zoro #
G600458437
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Material
PUR
Material
PUR
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielded
no
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
Jacket Color
gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.