M12 FEMALE 0 Degree, PUR 8x0, 25 GRAY, drag ch 3m
- Mfr # 7000-17041-2920300
- Zoro # G300458034
product price:
$
76.89
/ea
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Color
gray
Wire Gauge
similar to AWG 24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-17041-2920300
- Zoro #
- G300458034
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Temp. Range
- -25 to +85 °C
- Cable Type
- 3 (PUR)
- Jacket Color
- gray
- Wire Gauge
- similar to AWG 24
- Jacket Material
- PUR
- Shielded
- no
- Standards
- cURus (AWM-Style 20549/10493); CE conform
Description
M12 FEMALE 0°, PUR 8x0,25 GRAY, drag ch 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.