M12 MALE 0 Degree / MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 YELLOW, 3m

  • Mfr # 7000-74311-7900400

  • Zoro # G900459042


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Color
green
Shielding
Copper braid
Standards
cURus (AWM-Style 20549/10532); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74311-7900400
Zoro #
G900459042
UPC #
-
Country of Origin
Hungary

Details

Color
green
Shielding
Copper braid
Standards
cURus (AWM-Style 20549/10532); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Transmission Speed
10 Gbit/s
Shielded
yes
Mounting Style
inserted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.