M12 MALE 0 Degree / MSUD VALVE PLUG FORM CI 9.4 MM, PUR 3X0.75 GRAY, UL/CSA,
Mfr # 7000-74701-7770250
Zoro # G600457430
product price: $51.99
/eaKey Features
Material
PUR
Shielded
yes
Jacket Material
FRNC
Mounting Style
inserted
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74701-7770250
Zoro #
G600457430
UPC #
-
Country of Origin
Unknown
Details
Material
PUR
Shielded
yes
Jacket Material
FRNC
Mounting Style
inserted
Jacket Color
gray
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.