
M12 MALE 0 Degree / MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 0.6m
Mfr # 7000-74701-7770800
Zoro # G000458587
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Color
gray
Shielded
yes
Jacket Material
FRNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74701-7770800
Zoro #
G000458587
UPC #
-
Country of Origin
Hungary
Details
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Color
gray
Shielded
yes
Jacket Material
FRNC
Material
PUR
Mounting Style
inserted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.