M12 male 0 Degree / M12 female 0 Degree shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 1m
- Mfr # 7000-46041-8020100
- Zoro # G800458039
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Color
green
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielding
Copper braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-46041-8020100
- Zoro #
- G800458039
- UPC #
- -
- Country of Origin
- Germany
- Color
- green
- Temp. Range
- -25 to +85 °C
- Mounting Style
- inserted, tightened
- Standards
- cURus (AWM-Style 20549/10493); CE conform
- Shielding
- Copper braid
- Material
- PUR
- Shielded
- yes
- Wire Gauge
- similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
- Jacket Material
- PUR
Description
M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.