Shop MURRELEKTRONIK

M12 male 0 Degree / RJ45 male 0 Degree 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP

  • Mfr # 7700-44511-S7V0060

  • Zoro # G700457392


product price:  $76.79
/ea

Key Features

Color
green
Material
PUR
Mounting Style
inserted, tightened
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7700-44511-S7V0060
Zoro #
G700457392
UPC #
-
Country of Origin
Germany

Details

Color
green
Material
PUR
Mounting Style
inserted, tightened
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Standards
DIN EN 61076-2-101 (M12)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.