M12 male 0 Degree / M12 female 0 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 10m

  • Mfr # 7700-40021-1501000

  • Zoro # G500458834


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Shielded
no
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7700-40021-1501000
Zoro #
G500458834
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Shielded
no
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Jacket Material
TPE
Jacket Color
yellow
Cable Type
TPE

Description

M12 male 0° / M12 female 0°, TPE 4x18AWG ye UL/CSA, ITC/PLTC 10m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.