
M12 MALE, 0 Degree SHIELDED, D CODED, ETHERNET, PUR 2x2xAWG22 shielded green
Mfr # 7000-13221-6431500
Zoro # G700458269
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Color
black
Cable Type
3 (PUR)
Shielding
Copper braid
Shielded
yes
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13221-6431500
Zoro #
G700458269
UPC #
-
Country of Origin
Czechia
Details
Color
black
Cable Type
3 (PUR)
Shielding
Copper braid
Shielded
yes
Jacket Color
black
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.