M12 female 90 Degree with cable, PVC 5x0.34 gy UL/CSA 5m

  • Mfr # 7000-12361-2150500

  • Zoro # G100458753


product price:  $49.75
/ea

Key Features

Color
gray
Material
PUR
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12361-2150500
Zoro #
G100458753
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Material
PUR
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Shielded
no
Jacket Color
gray
Jacket Material
PVC

Description

M12 female 90° with cable, PVC 5x0.34 gy UL/CSA 5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.