
M8 MALE 0 Degree SHIELDED, ETHERCAT, 791 PUR 1x4xAWG26 shielded gn 1.0
Mfr # 7000-08811-7910100
Zoro # G600458048
product price: $60.49
/eaKey Features
Color
green
Material
PUR
Wire Gauge
similar to AWG 26
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08811-7910100
Zoro #
G600458048
UPC #
-
Country of Origin
Germany
Details
Color
green
Material
PUR
Wire Gauge
similar to AWG 26
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
yes
Jacket Material
PUR
Description
M8 MALE 0° SHIELDED, ETHERCAT, 791 PUR 1x4xAWG26 shielded gn 1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.