
M12 male 0 Degree with cable, PUR 4x0.34 ye UL/CSA 1.5m
Mfr # 7000-08941-6950500
Zoro # G400458835
product price: $53.35
/eaKey Features
Color
black
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Material
TPU
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08941-6950500
Zoro #
G400458835
UPC #
-
Country of Origin
Germany
Details
Color
black
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Material
TPU
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.