Shop MURRELEKTRONIK
See all product information
M12 male 0 Degree X-cod. / RJ45 male 0 Degree Gigabit, TPE 4x2x26AWG SF/UTP CAT6a
Mfr # 7700-44711-S4U1500
Zoro # G600448193
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Shielded
yes
Jacket Color
blue
Transmission Speed
up to 100 Mbit/s full duplex
Wire Size
similar to AWG 24
Temp. Range
-25 to +85 °C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-44711-S4U1500
Zoro #
G600448193
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
similar to AWG 24
Details
Shielded
yes
Jacket Color
blue
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.