M12 MALE 0 Degree/M12 FEMALE 0 Degree CUBE 67, PUR 2x0, 5 GRAY, UL/CSA, drag ch 3m

  • Mfr # 7000-44511-6590050

  • Zoro # G000458341


product price:  $76.15
/ea

Key Features

Color
green
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-44511-6590050
Zoro #
G000458341
UPC #
-
Country of Origin
Germany

Details

Color
green
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 22009/10988); CE
Material
PUR
Shielded
yes
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.