
M12 male 0 Degree/M12 female 0 Degree shielded B-cod.Profibus
Mfr # 7000-44001-8431000
Zoro # G500457363
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Mounting Style
inserted, tightened
Material
PUR
Jacket Material
PUR
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-44001-8431000
Zoro #
G500457363
UPC #
-
Country of Origin
Germany
Details
Color
violet
Mounting Style
inserted, tightened
Material
PUR
Jacket Material
PUR
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.