MICO 4 Channel electronic circuit protection, IN: 24 V DC OUT: 24 V DC / 2x 1-2-3-4 A 2x 4-6-8-10 A

  • Mfr # 9000-41034-0101000

  • Zoro # G800533699


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Spring Clamp Connection
Dimensions
90 mm (H) x 70 mm (W) x 80 mm (D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9000-41034-0101000
Zoro #
G800533699
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
90 mm (H) x 70 mm (W) x 80 mm (D)

Details

Item
Relay
Electrical Connection
Spring Clamp Connection

Description

MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 2x 1-2-3-4 A 2x 4-6-8-10 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.