M12 MALE 90 Degree / M12 FEMALE 90 Degree LED, PVC 4X0.34 black UL/CSA 1m

  • Mfr # 7000-40041-2350600

  • Zoro # G200457854


product price:  $80.79
/ea

Key Features

Color
gray
Shielded
no
Material
PUR
Jacket Color
gray
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40041-2350600
Zoro #
G200457854
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Shielded
no
Material
PUR
Jacket Color
gray
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Cable Type
3 (PUR)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.