Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 0 Degree shielded, PUR 5x0.34 shielded gy UL/CSA+drag chain 0, 3m
- Mfr # 7000-40521-2420030
- Zoro # G400458378
product price:
$
72.55
/ea
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Shielded
yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40521-2420030
- Zoro #
- G400458378
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 22
- Shielded
- yes
- Jacket Color
- gray
- Shielding
- Copper braid
- Mounting Style
- inserted, tightened
- Jacket Material
- PUR
- Cable Type
- 3 (PUR)
- Material
- PUR
Description
M12 male 0° / M12 female 0° shielded, PUR 5x0.34 shielded gy UL/CSA+drag chain 0,3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.