
M12 male 90 Degree shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shield
Mfr # 7000-13221-3490500
Zoro # G000448236
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Standards
DIN EN 61076-2-101 (M12); CE conform
Shielded
yes
Bend Radius
10
Total Number of Conductors - Data Cable
5
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13221-3490500
Zoro #
G000448236
UPC #
-
Country of Origin
Czechia
Dimensions
Bend Radius
10
Details
Standards
DIN EN 61076-2-101 (M12); CE conform
Shielded
yes
Total Number of Conductors - Data Cable
5
Jacket Color
gray
Jacket Material
PUR; PUR/PVC
Description
This MURR ELEKTRONIK brand M12 male 90° shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shield is shielded, with a gray jacket, 5 total number of conductors - data cable, a 10 bend radius, and a jacket material of PUR; PUR/PVC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.