
M12 MALE 90 Degree SHIELDED, PUR 5X0.34 shielded GRAY, 3m
Mfr # 7000-12361-6351000
Zoro # G600458192
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12361-6351000
Zoro #
G600458192
UPC #
-
Country of Origin
Czechia
Details
Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Color
black
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.