M12 MALE 90 Degree SHIELDED, PUR 8x0, 25 shielded GRAY, drag ch 1.5m

  • Mfr # 7000-13525-9720100

  • Zoro # G500458674


product price:  $47.75
/ea

Key Features

Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Material
Brass, nickel plated
Standards
DIN EN 61076-2-101 (M12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13525-9720100
Zoro #
G500458674
UPC #
-
Country of Origin
Germany

Details

Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Material
Brass, nickel plated
Standards
DIN EN 61076-2-101 (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.