Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 0 Degree / RJ45 0 Degree ETHERNET, PUR 2x2x0.34 shielded green UL, CSA+dragchain 2m

  • Mfr # 7000-99711-7960200

  • Zoro # G800448306


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
green
Max. Voltage
max. 60 V DC
Standards
cURus (AWM-Style 20549/11602), CE-conform
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-99711-7960200
Zoro #
G800448306
UPC #
-
Country of Origin
Romania

Details

Color
green
Max. Voltage
max. 60 V DC
Standards
cURus (AWM-Style 20549/11602), CE-conform
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 2 A
Ambient Temp. Range
-20 to +60 °C
Material
PUR
IP Rating
IP20

Description

RJ45 0° / RJ45 0° ETHERNET, PUR 2x2x0.34 shielded green UL,CSA+dragchain 2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.