Shop MURRELEKTRONIK
See all product information
M12-Steel male 0 Degree / M12-Steel female 0 Degree, PVC 4x0.34 gy UL/CSA 1.5m
Mfr # 7044-40021-2140150
Zoro # G600457522
product price:Â $80.15
/eaKey Features
Color
gray
Jacket Material
PVC
Shielded
no
Temp. Range
-40 to +85 °C
Standards
UL (AWM-Style 2464/1731), CSA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7044-40021-2140150
Zoro #
G600457522
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PVC
Shielded
no
Temp. Range
-40 to +85 °C
Standards
UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.