M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 1m
- Mfr # 7000-40021-6540060
- Zoro # G500459299
product price:
$
38.85
/ea
Key Features
Color
black
Jacket Material
PUR
Cable Type
5 (PUR)
Jacket Color
black
Wire Gauge
similar to AWG 22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-40021-6540060
- Zoro #
- G500459299
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- black
- Jacket Material
- PUR
- Cable Type
- 5 (PUR)
- Jacket Color
- black
- Wire Gauge
- similar to AWG 22
- Material
- PUR
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Description
M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+robot+drag chain 0.6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.