Shop MURRELEKTRONIK
See all product information
M12 STEEL MALE 0 Degree /M12 STEEL FEMALE 0 Degree, TPE-S-OB 4X0.34 GRAY, 0.6m
Mfr # 7000-88281-2100200
Zoro # G200459018
product price:Â $62.69
/eaKey Features
Color
gray
Cable Type
1 (PVC)
Mounting Style
inserted, tightened
Material
PUR
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-88281-2100200
Zoro #
G200459018
UPC #
-
Country of Origin
Germany
Details
Color
gray
Cable Type
1 (PVC)
Mounting Style
inserted, tightened
Material
PUR
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Jacket Material
PVC
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.