
M12 X-treme male 90 Degree / MSUD dbl. valve plug form A, PUR 4x0.75 bk UL/C
Mfr # 7000-12021-6340100
Zoro # G700459310
product price: $23.29
/eaKey Features
Color
black
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12021-6340100
Zoro #
G700459310
UPC #
-
Country of Origin
Germany
Details
Color
black
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Shielded
no
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.