M12 Xtreme male 90 Degree / Valve plug MDC06-2s LED, PUR 2x0, 75 bk UL, CSA+dr

  • Mfr # 7000-88311-6310150

  • Zoro # G500457653


product price:  $49.99
/ea

Key Features

Color
black
Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-88311-6310150
Zoro #
G500457653
UPC #
-
Country of Origin
Germany

Details

Color
black
Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielded
no
Cable Type
3 (PUR)
Jacket Material
PUR
Jacket Color
black
Wire Gauge
similar to AWG 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.