M12 Y-DISTRIBUTOR / M12 FEMALE 0 Degree V2A, PVC 3X0.34 GRAY, UL, CSA 0.3m

  • Mfr # 7000-88241-2100100

  • Zoro # G500458759


product price:  $49.49
/ea

Key Features

Color
gray
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-88241-2100100
Zoro #
G500458759
UPC #
-
Country of Origin
Germany

Details

Color
gray
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Wire Gauge
similar to AWG 24
Shielded
no
Mounting Style
inserted, tightened
Material
PUR
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.