M12 Y-distributor / M8 female 0 Degree, PVC 3x0.25 gy UL/CSA 15m

  • Mfr # 7000-40531-8030250

  • Zoro # G200457519


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40531-8030250
Zoro #
G200457519
UPC #
-
Country of Origin
Czechia

Details

Color
violet
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Shielded
yes
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.