
M12 Y-distributor / M8 female 0 Degree, PVC 3x0.25 gy UL/CSA 2m
Mfr # 7000-40531-8030200
Zoro # G400459030
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-40531-8030200
Zoro #
G400459030
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Material
PUR
Shielding
Copper braid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.