
M23 FEMALE 19 POLE 0 Degree, PUR 16x0, 5+3x1, 0 GRAY, 25m
Mfr # 7000-18021-2160750
Zoro # G800457797
product price: $54.65
/eaKey Features
Color
gray
Material
PBT; Plastic
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-18021-2160750
Zoro #
G800457797
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Material
PBT; Plastic
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Standards
CE conform
Jacket Material
PVC
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.