
M23 FEMALE 19 POLE 90 Degree, PUR 16x0, 5+3x1, 0 GRAY, 15m
Mfr # 7000-18021-2263000
Zoro # G000458228
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Material
PBT; Plastic
Jacket Material
PUR/PVC
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-18021-2263000
Zoro #
G000458228
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Material
PBT; Plastic
Jacket Material
PUR/PVC
Shielded
no
Cable Type
2 (PUR/PVC)
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.