
M8 male 0 Degree / M12 female 0 Degree, PVC 4x0.25 ye UL/CSA 2m
Mfr # 7000-88251-0110200
Zoro # G700458603
product price: $54.99
/eaKey Features
Color
yellow
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Shielded
no
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-88251-0110200
Zoro #
G700458603
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Shielded
no
Jacket Color
yellow
Wire Gauge
similar to AWG 24
Jacket Material
PVC
Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Description
M8 male 0° / M12 female 0°, PVC 4x0.25 ye UL/CSA 2m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.