
M8 female 0 Degree with cable, PUR 3x0.25 bk UL/CSA+drag chain 20m
Mfr # 7000-08041-0100300
Zoro # G500457455
product price: $22.40
/eaKey Features
Color
yellow
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08041-0100300
Zoro #
G500457455
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Material
PVC
Mounting Style
inserted, tightened
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.