
M8 female 0 Degree with cable, PUR 3x0.25 gy UL/CSA+robot+drag chain 3m
Mfr # 7000-08001-6300100
Zoro # G200457694
product price: $18.85
/eaKey Features
Color
black
Mounting Style
inserted, tightened
Jacket Material
PUR
Cable Type
3 (PUR)
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08001-6300100
Zoro #
G200457694
UPC #
-
Country of Origin
Germany
Details
Color
black
Mounting Style
inserted, tightened
Jacket Material
PUR
Cable Type
3 (PUR)
Shielded
no
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.