Signal tower Modlight70 Pro with LED modules, green, amber, red, buzzer, M12 plug, Input 24VDC, IP 65

  • Mfr # 4000-76705-5310000

  • Zoro # G800691719


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC (21.6 to 26.4 V DC)
Jacket Material
Plastic
Operating Temp. Range
-30 to +60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000-76705-5310000
Zoro #
G800691719
UPC #
-
Country of Origin
Indonesia

Details

Voltage
24 V DC (21.6 to 26.4 V DC)
Jacket Material
Plastic
Operating Temp. Range
-30 to +60 °C

Description

Signal tower Modlight70 Pro equipped with LED modules, green,amber,red,buzzer,M12 plug downward, Input 24VDC, Protection degree IP 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.