
M8 female 0 Degree with cable, PUR 4x0.25 bk UL/CSA+drag chain 1m
Mfr # 7000-08041-6101300
Zoro # G900459295
product price: $53.15
/eaKey Features
Color
black
Mounting Style
inserted, tightened
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08041-6101300
Zoro #
G900459295
UPC #
-
Country of Origin
Germany
Details
Color
black
Mounting Style
inserted, tightened
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 24
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.