
M8 female 0 Degree with cable, PVC 3x0.25 bk UL/CSA 3m
Mfr # 7000-08041-6100300
Zoro # G100457855
product price: $21.95
/eaKey Features
Color
black
Jacket Material
PVC
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08041-6100300
Zoro #
G100457855
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Material
PVC
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 24
Material
PUR
Mounting Style
inserted, tightened
Description
M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.