M8 female 0 Degree with cable, PVC 3x0.25 ye UL/CSA 10m

  • Mfr # 7000-08041-0101000

  • Zoro # G000458068


product price:  $46.99
/ea

Key Features

Color
yellow
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Shielded
no
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-08041-0101000
Zoro #
G000458068
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Mounting Style
inserted, tightened
Jacket Material
PVC
Temp. Range
-25 to +85 °C

Description

M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.