
M8 female 0 Degree with cable, PUR 4x0.25 bk UL/CSA+robot+drag chain 10m
Mfr # 7000-08061-6511000
Zoro # G000459157
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Cable Type
5 (PUR)
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08061-6511000
Zoro #
G000459157
UPC #
-
Country of Origin
Germany
Details
Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Cable Type
5 (PUR)
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Jacket Color
black
Description
M8 female 0° with cable, PUR 4x0.25 bk UL/CSA+robot+drag chain 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.