
M8 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 4x0.25 0.5m
Mfr # 7000-08121-0300500
Zoro # G700458108
product price: $52.69
/eaKey Features
Color
yellow
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08121-0300500
Zoro #
G700458108
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Material
PUR
Wire Gauge
similar to AWG 24
Jacket Color
yellow
Cable Type
3 (PUR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.