
M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 gy UL/CSA 1m
Mfr # 7000-74101-7960300
Zoro # G300459215
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
green
Shielding
Copper braid
Shielded
yes
Material
PUR
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-74101-7960300
Zoro #
G300459215
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielding
Copper braid
Shielded
yes
Material
PUR
Jacket Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/11602), CE-conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.