
M8 male 0 Degree / M8 female 0 Degree, PVC 3x0.25 bk UL/CSA 4m
Mfr # 7000-74301-7960030
Zoro # G600458628
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
green
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Mounting Style
inserted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-74301-7960030
Zoro #
G600458628
UPC #
-
Country of Origin
Germany
Details
Color
green
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Mounting Style
inserted
Jacket Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Standards
cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.