
Wire Connector, 18 AWG Max, Gray, Polyurethane, PVC Insulation, 110 V AC/DC, 1 A
Mfr # 7000-58025-2270500
Zoro # G200448074
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Maximum Wire Size
18 AWG
Insulation Material
Polyurethane, PVC
Maximum Voltage
110V AC/DC
Current
1 A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-58025-2270500
Zoro #
G200448074
UPC #
-
Country of Origin
Czechia
Dimensions
Maximum Wire Size
18 AWG
Details
Item
Cordset/Cable Assembly
Color
Gray
Insulation Material
Polyurethane, PVC
Maximum Voltage
110V AC/DC
Current
1 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
85 Degrees C
Material
Copper
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP66K, IP67
Description
MSUD DOUBLE VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.