
Wire Connector, 20 AWG Max, Black, Polyurethane Insulation, 30 V, 4 A
Mfr # 7000-70061-7400150
Zoro # G100448167
product price:Â $56.39
/eaKey Features
Color
Black
Maximum Wire Size
20 AWG
Insulation Material
Polyurethane
Maximum Voltage
30 V
Current
4 A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-70061-7400150
Zoro #
G100448167
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
20 AWG
Details
Item
Valve Plug
Color
Black
Insulation Material
Polyurethane
Maximum Voltage
30 V
Current
4 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
85 Degrees C
Material
Copper
IP Rating
IP65
Standards
CE Certified
Ambient Temp. Range
-25 to +85 °C
Description
JUNIOR TIMER VALVE PLUG LED VDR, PUR 2x0,5 black drag ch AIN 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.