M8 male 0 Degree / M8 female 0 Degree, PVC 4x0.25 bk UL/CSA 1m

  • Mfr # 7000-78051-9610500

  • Zoro # G000458501


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Wire Gauge
similar to AWG 16
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-78051-9610500
Zoro #
G000458501
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Wire Gauge
similar to AWG 16
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Material
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.