M8 MALE 0 Degree / M8 FEMALE 0 Degree V4A

  • Mfr # 7000-C0201-2940000

  • Zoro # G300458980


product price:  $1,733.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-C0201-2940000
Zoro #
G300458980
UPC #
-
Country of Origin
Italy

Details

Color
gray
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
yes
Cable Type
3 (PUR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.